Barclay 8 Light Chandelier, Rubbed Brass, 33 In W x 32 In H

  • Mfr # 482R-8RB

  • Zoro # G415558582


product price:  $542.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Shade Color
Rubbed Brass
Style
Transitional, Urban, Costal, Rustic Restoration
Cord Length
110 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482R-8RB
Zoro #
G415558582
UPC #
-
Country of Origin
Viet Nam

Dimensions

Cord Length
110 in
Chain Length
72 in
Width
33 in
Height
32 in
Length
33 in
Canopy Dimensions
5.125" L x 5.125" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Shade Color
Rubbed Brass
Style
Transitional, Urban, Costal, Rustic Restoration
Collection
Barclay
Standards
ETL
Number of Lights
8
Dimmable
Yes
Shade Material
Steel
Bulb Included
No
Frame Finish
Rubbed Brass
Sloped Ceiling Compatible
Yes
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
Location Rating
Dry
Frame Material
Steel
Bulb Base Type
Candelabra

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.