
Barclay Chandelier, 12-Light, 48 In.W x 39 In.H, Polished Nickel/Polished Nickel
Mfr # 482R-12PN
Zoro # G411799620
product price:Â $812.00
/eaKey Features
Fixture Wattage
60 W
Finish
Polished Nickel
Standards
CUL/cETLu
Material
Steel
Collection
Barclay
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
482R-12PN
Zoro #
G411799620
UPC #
685659178487
Country of Origin
China
Dimensions
Height
39 in
Width
48 in
Length
48"
Canopy Dimensions
5.125 x 5.125
Chain Length
120"
Cord/Wire Length
170"
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Polished Nickel
Standards
CUL/cETLu
Material
Steel
Collection
Barclay
Series
Barclay
Dimmable
Yes
Number of Lights
12
Lamp Watts
60
Style
Transitional, Restoration, Linear
Bulb Base
Candelabra
Rated Location
Dry
Frame Material
Steel
Shade Material
Steel
Bulbs Included
No
Location Rating
Dry
Description
Seek a dramatic impact with the palatial vibe of this twelve-light chandelier from the Barclay collection. A classic ring silhouette features construction of polished nickel finish steel, adding versatility to its long list of attributes. Light up a grand foyer or dining space with this chandelier offering charming, romantic candelabra bulb mounts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.