This item is Discontinued.

Z-Lite Barclay Chandelier, 6-Light, 25 In.W x 24 In.H, Polished Nickel/Polished Nickel 482R-6PN

This item is Discontinued.

Z-Lite

Barclay Chandelier, 6-Light, 25 In.W x 24 In.H, Polished Nickel/Polished Nickel (Discontinued)

Mfr # 482R-6PN
Zoro # G211799424
UPC # 685659178494
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
482R-6PN
Zoro #
G211799424
UPC #
685659178494
Country of Origin
China

Dimensions

Length
25"
Width
25 in
Height
24 in
Chain Length
72"
Canopy Dimensions
5.125 x 5.125
Cord/Wire Length
110"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Polished Nickel
Dimmable
Yes
Standards
CUL/cETLu
Collection
Barclay
Lamp Watts
60
Series
Barclay
Number of Lights
6
Style
Transitional, Restoration, Linear
Material
Steel
Rated Location
Dry
Bulb Base
Candelabra
Frame Material
Steel
Shade Material
Steel
Location Rating
Dry
Bulbs Included
No

Description

Choose a decadent six-light chandelier from the Barclay collection and add a theatrical motif to a compact dining space or entryway. A classic ring silhouette features construction of polished nickel finish steel, adding versatility to its long list of attributes. Classic round silhouetting suggests a palace theme that speaks to sparkling expressive style in this chandelier offering charming, romantic candelabra bulb mounts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.