
Barclay Chandelier, 8-Light, 33 In.W x 32 In.H, Polished Nickel/Polished Nickel
Mfr # 482R-8PN
Zoro # G011799464
product price:Â $648.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Finish
Polished Nickel
Length
33"
Lamp Watts
60
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
482R-8PN
Zoro #
G011799464
UPC #
685659178500
Country of Origin
China
Dimensions
Length
33"
Height
32 in
Width
33 in
Chain Length
72"
Canopy Dimensions
5.125 x 5.125
Cord/Wire Length
110"
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Polished Nickel
Lamp Watts
60
Material
Steel
Dimmable
Yes
Number of Lights
8
Style
Transitional, Restoration, Linear
Standards
CUL/cETLu
Collection
Barclay
Series
Barclay
Rated Location
Dry
Bulb Base
Candelabra
Frame Material
Steel
Shade Material
Steel
Bulbs Included
No
Location Rating
Dry
Description
Committed to an extraordinary style impact, this traditional eight-light chandelier delivers on a theatrical motif with gleaming radiance. A classic ring silhouette features construction of polished nickel finish steel, adding versatility to its long list of attributes. Classic round silhouetting suggests a palace theme that speaks to sparkling expressive style in this chandelier offering charming, romantic candelabra bulb mounts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.