Shop Z-LITE
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Barrington Chandelier, 8-Light, 32 In.W x 39.5 In.H, Matte Black/Clear Waterglass
- Mfr # 346P32-MB
- Zoro # G211800168
product price:Â
$
1,106.00
/ea
Key Features
Fixture Wattage
60 W
Finish
Matte Black
Width
32 in
Style
Traditional, Period, Tuscan, Transitional
Collection
Barrington
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 346P32-MB
- Zoro #
- G211800168
- UPC #
- 685659180817
- Country of Origin
- China
Dimensions
- Width
- 32 in
- Height
- 39.5 in
- Length
- 32"
- Canopy Dimensions
- 5.25"
- Chain Length
- 72"
- Cord/Wire Length
- 110"
- Backplate Dimensions
- 5.25"
Description
A grand scale and tempting circular silhouette begin a journey to dramatic design elements as this striking light fixture becomes a mainstay in dining spaces, foyers, and living areas. This eight-light pendant from the Barrington collection is styled around an enticing energy and an industrial motif with a round cage made of matte black finish steel framing romantic clear waterglass that distorts a view of candelabra bulbs creating a castle-inspired look. Removable chain links and rod allow for a reduction in fixture height to 27.75 if desired.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.