Barrington Pendant, 1-Light, 8.25 In.W x 17.5 In.H, Matte Black/Clear Waterglass

  • Mfr # 346P8-MB

  • Zoro # G411799668


product price:  $286.00
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Length
8.25"
Number of Lights
1
Style
Traditional, Period, Tuscan, Transitional
Collection Name
Barrington
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
346P8-MB
Zoro #
G411799668
UPC #
685659180756
Country of Origin
China

Dimensions

Height
17.5 in
Length
8.25"
Width
8.25 in
Canopy Dimensions
5.25"
Cord/Wire Length
110"
Chain Length
72"
Backplate Dimensions
5.25"

Details

Number of Lights
1
Style
Traditional, Period, Tuscan, Transitional
Collection Name
Barrington
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Series
Barrington
Watts
100 W
Material
Steel
Lamp Included
No
Lamp Watts
100
Dimmable
Yes
Standards
CUL/cETLu
Rated Location
Dry
Shade Finish
Clear Waterglass
Bulb Base
Medium
Frame Material
Steel
Shade Finish/Color
Clear Waterglass
Frame Finish
Matte Black
Location Rating
Dry

Description

Introduce edgy dramatic vibes with the look of chic artistry in a light fixture that tells a story. This one-light pendant from the Barrington collection offers a bold industrial motif with a round cage made of matte black finish steel framing romantic clear waterglass that distorts a view of candelabra bulbs creating a castle-inspired look. Choose this pendant to deliver accent and ambient lighting in a compact space or foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.