Barrington Pendant, 4-Light, 12 In.W x 21 In.H, Matte Black/Clear Waterglass

  • Mfr # 346P12-MB

  • Zoro # G611800010


product price:  $444.00
/ea
Free Shipping & Returns

Key Features

Height
21 in
Length
12"
Number of Lights
4
Style
Traditional, Period, Tuscan, Transitional
Collection Name
Barrington
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
346P12-MB
Zoro #
G611800010
UPC #
685659180770
Country of Origin
China

Dimensions

Height
21 in
Length
12"
Width
12 in
Chain Length
72"
Cord/Wire Length
110"
Canopy Dimensions
5.25"
Backplate Dimensions
5.25"

Details

Number of Lights
4
Style
Traditional, Period, Tuscan, Transitional
Collection Name
Barrington
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Material
Steel
Series
Barrington
Standards
CUL/cETLu
Watts
60 W
Lamp Included
No
Dimmable
Yes
Lamp Watts
60
Bulb Base
Candelabra
Shade Finish
Clear Waterglass
Rated Location
Dry
Shade Finish/Color
Clear Waterglass
Frame Finish
Matte Black
Frame Material
Steel
Location Rating
Dry

Description

Absorb the romantic impact of a waterglass shade that shapes a dramatic mood and exceptional beauty in a fixture styled to impress. This four-light pendant from the Barrington collection is designed around an enticing energy and an industrial motif with a round cage made of matte black finish steel framing waterglass that distorts a view of romantic candelabra bulbs creating a castle-inspired look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.