Zoro Homepage

Barwick 1 Light Outdoor Chain Mount Ceiling Fixture, Black & Etched

  • Mfr # 585CHB-BK-LED

  • Zoro # G505842065


product price: $362.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
LED-Integrated
Length
7"
Width
7"
Height
26.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585CHB-BK-LED
Zoro #
G505842065
UPC #
685659152456
Country of Origin
China

Dimensions

Length
7"
Width
7"
Height
26.75"
Chain Length
36"
Canopy Dimensions
4-1/2 in x 4-1/2 in
Cord/Wire Length
48 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
LED-Integrated
Dimmable
Yes
Series
Barwick
Frame Material
Aluminum
Style
Architectural, modern, transitional, Metropolitan
Light Bulb Wattage
14 W
UL Listed
SGS
Shade Material
Glass
Frame Finish
Black
Bulb Included
Yes
Color Temperature
2700K
Rated Location
Damp
Color Rendering Index
Greater than 90
Source Lumens
1190
Delivered Lumens
500
Shade Finish
Etched

Description

From the Barwick collection comes this contemporary outdoor ceiling fixture, perfect for mounting above a porch entryway. With an open rectangular aluminum cage in a deep black finish, this ceiling fixture hangs by a chain mount and can complement existing building facade colors. With an elegant touch, this outdoor ceiling fixture also comes with an energy-efficient LED-integrated lamp tucked beneath an etched glass plate.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.