Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched

  • Mfr # 585PHMR-533PM-BK-LED

  • Zoro # G505836132


product price: $296.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Yes
Housing Material
Aluminum
Lamp Included
Yes
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585PHMR-533PM-BK-LED
Zoro #
G505836132
UPC #
685659153002
Country of Origin
China

Dimensions

Length
6.25"
Height
23.25"
Width
6.25"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Dimmable
Yes
Housing Material
Aluminum
Lamp Included
Yes
Number of Lamps
1
Series
Barwick
Color Temperature
2700K
Standards
SGS
Bulb Base Type
LED-Integrated
Watts
14
CRI
CRI> 90
Delivered Lumens
500
Shade Finish
Etched
Rated Location
Wet
Shade Material
Glass
Source Lumens
1190

Description

Secure this modern outdoor pier mounted fixture to walkway columns and deck corners for a warm, soothing glow around your veranda or exterior entertainment space. From the Barwick collection, this outdoor light fixture features an open and airy, rectangular aluminum frame in a deep black finish, lending itself nicely to your home's existing facade's color palettes. This pier mounted lantern also offers an updated, sophisticated design with its etched glass plate, which covers an energy-efficient LED-integrated lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.