Zoro Homepage

Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched

  • Mfr # 585PHBR-BK-LED

  • Zoro # G305836127


product price: $320.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
SGS
Length
7"
Height
27"
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585PHBR-BK-LED
Zoro #
G305836127
UPC #
685659152463
Country of Origin
China

Dimensions

Length
7"
Height
27"
Width
7"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Standards
SGS
Housing Material
Aluminum
Watts
14
Number of Lamps
1
Color Temperature
2700K
Dimmable
Yes
Lamp Included
Yes
Series
Barwick
Bulb Base Type
LED-Integrated
CRI
CRI> 90
Rated Location
Wet
Shade Finish
Etched
Shade Material
Glass
Source Lumens
1190
Delivered Lumens
460

Description

Perfectly suited for more modern home exteriors, this contemporary outdoor post mount fixture from the Barwick collection lends an understated vibe to any landscape, but is especially helpful along a walkway to illuminate a safe and visible footpath. Featuring an elongated, cage-like lantern in a deep black finish, this outdoor post fixture lends itself nicely to existing architectural materials and color combinations. With a minimal, understated design, this outdoor lighting fixture is also LED-integrated for energy-efficient households and features a warm, etched glass plate that casts a soothing glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.