Zoro Homepage

Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched

  • Mfr # 585PHMR-BK-LED

  • Zoro # G405836140


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
CRI
CRI> 90
Color Temperature
2700K
Watts
14
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585PHMR-BK-LED
Zoro #
G405836140
UPC #
685659152432
Country of Origin
China

Dimensions

Height
21.25"
Width
6.25"
Length
6.25"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
CRI
CRI> 90
Color Temperature
2700K
Watts
14
Number of Lamps
1
Lamp Included
Yes
Standards
SGS
Bulb Base Type
LED-Integrated
Housing Material
Aluminum
Dimmable
Yes
Series
Barwick
Shade Material
Glass
Rated Location
Wet
Delivered Lumens
500
Source Lumens
1190
Shade Finish
Etched

Description

Mount this contemporary outdoor post mount fixture along your home's porch railings to create a relaxing glow around your outdoor entertainment area. From the Barwick collection, this outdoor light fixture features an open and airy, cage-style aluminum frame in a handsome, deep black finish. This outdoor light fixture also lends itself nicely to any exterior building facade materials and colors, especially with its etched glass plate, which diffuses and covers an energy-efficient LED-integrated lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.