Zoro Homepage

Barwick 1 Light Outdoor Post Mounted Fixture, Black & Etched

  • Mfr # 585PHBR-567P-BK-LED

  • Zoro # G805836207


product price: $670.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
9"
Bulb Base Type
LED-Integrated
Height
100.75"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585PHBR-567P-BK-LED
Zoro #
G805836207
UPC #
685659153057
Country of Origin
China

Dimensions

Width
9"
Height
100.75"
Length
9"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
LED-Integrated
Dimmable
Yes
Color Temperature
2700K
Lamp Included
Yes
Watts
14
Series
Barwick
CRI
CRI> 90
Number of Lamps
1
Standards
SGS
Housing Material
Aluminum
Delivered Lumens
460
Rated Location
Wet
Source Lumens
1190
Shade Finish
Etched
Shade Material
Glass

Description

Modern with an understated vibe, this contemporary outdoor post mounted fixture from the Barwick collection is perfect for lighting a walkways and footpaths around the home. Featuring an elongated, cage-like lantern set upon a tall pole, each with a striking black finish, this outdoor post fixture can complement your architectural elements and garden landscapes. With a minimalist design, this outdoor lantern also features an energy-efficient LED-integrated lamp tucked within an etched glass plate that diffuses and creates a lovely, comforting glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.