Zoro Homepage

Barwick 1 Light Outdoor Wall Sconce, Black & Etched

  • Mfr # 585M-BK-LED

  • Zoro # G905836152


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Width
6.75"
Height
18.25"
Length
7.25"
Series
Barwick
Watts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585M-BK-LED
Zoro #
G905836152
UPC #
685659152418
Country of Origin
China

Dimensions

Width
6.75"
Height
18.25"
Length
7.25"
Canopy Dimensions
6-3/4 in x 8-1/4 in

Details

Item
Outdoor Wall Sconce
Series
Barwick
Watts
14
Finish
Black
Lamp Included
Yes
Color Temperature
2700K
Housing Material
Aluminum
Standards
SGS
CRI
CRI> 90
Delivered Lumens
470
Shade Material
Glass
Rated Location
Wet
Bulb Base
LED-Integrated
Dimmable
Yes
Number of Lights
1
Shade Finish
Etched
Source Lumens
1190

Description

From the stylish Barwick collection comes this contemporary outdoor wall sconce, ideal for mounting inside a porch entryway or as a pair flanked beside a patio sliding door. Its airy rectangular aluminum cage features a deep black finish, lending itself perfectly to any existing facade color schemes and materials. This understated wall sconce also comes with an energy-efficient LED-integrated lamp tucked inside a warm, etched glass plate that diffuses the light naturally.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.