Zoro Homepage

Barwick 1 Light Outdoor Wall Sconce, Black & Etched

  • Mfr # 585S-BK-LED

  • Zoro # G505836194


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Width
5.75"
Height
12.5"
Length
5.75"
Series
Barwick
Watts
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585S-BK-LED
Zoro #
G505836194
UPC #
685659152401
Country of Origin
China

Dimensions

Width
5.75"
Height
12.5"
Length
5.75"
Canopy Dimensions
5-3/4 in x 7 in

Details

Item
Outdoor Wall Sconce
Series
Barwick
Watts
11
Finish
Black
CRI
CRI> 90
Standards
SGS
Lamp Included
Yes
Housing Material
Aluminum
Color Temperature
2700K
Delivered Lumens
300
Number of Lights
1
Shade Finish
Etched
Bulb Base
LED-Integrated
Shade Material
Glass
Dimmable
Yes
Rated Location
Wet
Source Lumens
935
Coastal Item
Yes

Description

Place this contemporary outdoor wall sconce along your home's exterior entertainment area to create a soothing glow while dining or spending late nights talking. From the Barwick collection, this outdoor sconce features an open and airy, cage-style aluminum frame in a deep black finish that works nicely with your home's existing facade. This outdoor light fixture also offers more modern updates such energy-efficient, LED-integrated technology as well as an etched glass plate to diffuse the bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.