Zoro Homepage
This item is Discontinued.
Z-Lite Bayland 3 Light Outdoor Chain Light, Black And Clear Seedy 539CHB-BK

Bayland 3 Light Outdoor Chain Light, Black And Clear Seedy (Discontinued)

  • Mfr # 539CHB-BK
  • Zoro # G005841995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
539CHB-BK
Zoro #
G005841995
UPC #
685659045468
Country of Origin
China

Dimensions

Length
11"
Width
11"
Height
19"
Chain Length
60"
Cord/Wire Length
100 in
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
3
Bulb Base Type
Candelabra
UL Listed
CUL/cETLu
Series
Bayland
Frame Material
Aluminum
Shade Material
Glass
Dimmable
Yes
Light Bulb Wattage
60 W
Frame Finish
Black
Style
early american; colonial
Shade Finish
Clear Seedy
Rated Location
Wet

Description

The Bayland family features clear seedy glass set against its black colored frame. The multi stepped top crowns this elegant fixture. The fixtures are constructed high quality cast aluminum.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.