This item is Discontinued.

Z-Lite Bayland 3 Light Outdoor Post Mount Light, Oil Rubbed Bronze And Clear Seedy 539PHMR-ORB

Bayland 3 Light Outdoor Post Mount Light, Oil Rubbed Bronze And Clear Seedy (Discontinued)

  • Mfr # 539PHMR-ORB
  • Zoro # G705836796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
539PHMR-ORB
Zoro #
G705836796
UPC #
685659045499
Country of Origin
China

Dimensions

Width
9"
Length
9"
Height
17.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Standards
CUL/cETLu
Bulb Base Type
Candelabra
Housing Material
Aluminum
Watts
60
Dimmable
Yes
Series
Bayland
Number of Lamps
3
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass

Description

The Bayland family features clear seedy glass set against its oil rubbed bronze colored frame. The multi stepped top crowns this elegant fixture. The fixtures are constructed high quality cast aluminum.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.