
Bayland 3 Light Outdoor Post Mount Light, Oil Rubbed Bronze And Clear Seedy
Mfr # 539PHMS-ORB
Zoro # G005836823
product price:Â $428.00
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Height
16"
Housing Material
Aluminum
Dimmable
Yes
Series
Bayland
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
539PHMS-ORB
Zoro #
G005836823
UPC #
685659045536
Country of Origin
China
Dimensions
Height
16"
Length
9"
Width
9"
Details
Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Dimmable
Yes
Series
Bayland
Number of Lamps
3
Bulb Base Type
Candelabra
Watts
60
Standards
CUL/cETLu
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Seedy
Description
The Bayland family features clear seedy glass set against its oil rubbed bronze colored frame. The multi stepped top crowns this elegant fixture. The fixtures are constructed high quality cast aluminum.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.