Zoro Homepage

Beacon 1 Light Outdoor Wall Sconce, Black & Clear Beveled

  • Mfr # 568S-BK

  • Zoro # G905836565


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Width
6.25"
Height
11.5"
Length
7.25"
Series
Beacon
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568S-BK
Zoro #
G905836565
UPC #
685659132106
Country of Origin
China

Dimensions

Width
6.25"
Height
11.5"
Length
7.25"
Canopy Dimensions
4-1/2 in x 5-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Beacon
Watts
100
Finish
Black
Standards
ETL/CETL Certified
Housing Material
Aluminium
Rated Location
Wet
Number of Lights
1
Shade Material
Glass
Shade Finish
Clear Beveled
Dimmable
Yes
Style
Transitional
Bulb Base
Medium

Description

Make sure exterior spaces are well lit as you add a sophisticated, artful vibe to a structure wall. With a bold black finish, this outdoor wall lantern offers a geometric silhouette with a charming village theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.