Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beacon 1 Light Outdoor Wall Sconce, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 568S-ORB

  • Zoro # G405836591


product price: $166.00
/ea
Free Shipping & Returns

Key Features

Width
6.25"
Height
11.5"
Length
7.25"
Series
Beacon
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568S-ORB
Zoro #
G405836591
UPC #
685659132496
Country of Origin
China

Dimensions

Width
6.25"
Height
11.5"
Length
7.25"
Canopy Dimensions
4-1/2 in x 5-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Beacon
Watts
100
Finish
Oil Rubbed Bronze
Standards
ETL/CETL Certified
Housing Material
Aluminium
Shade Material
Glass
Shade Finish
Clear Beveled
Number of Lights
1
Dimmable
Yes
Style
Transitional
Bulb Base
Medium
Rated Location
Wet

Description

Combining modern and classic design, this outdoor wall light is sleek and structured. Radiates through the clear glass panels and warm rubbed bronze lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.