Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beacon 2 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled

  • Mfr # 568PHBR-533PM-BK

  • Zoro # G405836379


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
ETL/CETL Certified
Width
9.5"
Length
9.5"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568PHBR-533PM-BK
Zoro #
G405836379
UPC #
685659134544
Country of Origin
China

Dimensions

Width
9.5"
Length
9.5"
Height
21.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Standards
ETL/CETL Certified
Dimmable
Yes
Housing Material
Aluminium
Watts
60
Series
Beacon
Bulb Base Type
Candelabra
Number of Lamps
2
Style
Transitional
Shade Finish
Clear Beveled
Shade Material
Glass
Rated Location
Wet

Description

Sleek design makes way for a tasteful accent while illuminating exterior walkways and patio areas. This black post light offers a charming village motif and a candelabra base with bulb sockets for two lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.