Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beacon 2 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 568PHBR-ORB

  • Zoro # G805836351


product price: $380.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Housing Material
Aluminium
Number of Lamps
2
Dimmable
Yes
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568PHBR-ORB
Zoro #
G805836351
UPC #
685659132526
Country of Origin
China

Dimensions

Length
9.5"
Height
19.5"
Width
9.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Housing Material
Aluminium
Number of Lamps
2
Dimmable
Yes
Bulb Base Type
Candelabra
Standards
ETL/CETL Certified
Series
Beacon
Watts
60
Shade Material
Glass
Rated Location
Wet
Style
Transitional
Shade Finish
Clear Beveled

Description

Attention to detail yields a tasteful look in this traditional post lantern light. Top a tall or short base with this elegant light that features a warm rubbed bronze finish and a clear beveled glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.