Shop Z-LITE
See all product information
Create Account
Beacon 2 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled
- Mfr # 568PHBS-ORB
- Zoro # G005836410
product price:Â
$
386.00
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Number of Lamps
2
Standards
ETL/CETL Certified
Dimmable
Yes
Height
19.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 568PHBS-ORB
- Zoro #
- G005836410
- UPC #
- 685659132533
- Country of Origin
- China
- Item
- Outdoor Post Mount Fixture
- Finish
- Oil Rubbed Bronze
- Number of Lamps
- 2
- Standards
- ETL/CETL Certified
- Dimmable
- Yes
- Housing Material
- Aluminium
- Bulb Base Type
- Candelabra
- Watts
- 60
- Series
- Beacon
- Shade Material
- Glass
- Style
- Transitional
- Rated Location
- Wet
- Shade Finish
- Clear Beveled
Dimensions
- Height
- 19.5"
- Width
- 9.5"
- Length
- 9.5"
Description
Change the personality of a front yard entryway or a back patio space with this elegant outdoor post lantern. A sleek traditional silhouette fashioned with a warm rubbed bronze finish and clear beveled glass brings an artistic, sophisticated look to gardens, walkways, and patio areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.