Zoro Homepage

Beacon 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 568PHBS-536P-BK

  • Zoro # G305836288


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
60
Length
9.5"
Housing Material
Aluminium
Width
9.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568PHBS-536P-BK
Zoro #
G305836288
UPC #
685659134551
Country of Origin
China

Dimensions

Length
9.5"
Width
9.5"
Height
104.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
60
Housing Material
Aluminium
Number of Lamps
2
Series
Beacon
Bulb Base Type
Candelabra
Standards
ETL/CETL Certified
Dimmable
Yes
Style
Transitional
Shade Material
Glass
Shade Finish
Clear Beveled
Rated Location
Wet

Description

Add ambient lighting as needed outdoors, as you create a design-forward, customized patio or walkway. This bold black finish outdoor light adds a charming urban village aesthetic and rounds out a customized space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.