Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beacon 2 Light Outdoor Wall Sconce, Black & Clear Beveled

  • Mfr # 568B-BK

  • Zoro # G205836333


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Width
9.5"
Height
17.75"
Length
11"
Series
Beacon
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568B-BK
Zoro #
G205836333
UPC #
685659132120
Country of Origin
China

Dimensions

Width
9.5"
Height
17.75"
Length
11"
Canopy Dimensions
5-3/4 in x 8-1/4 in

Details

Item
Outdoor Wall Sconce
Series
Beacon
Watts
60
Finish
Black
Standards
ETL/CETL Certified
Housing Material
Aluminium
Dimmable
Yes
Style
Transitional
Bulb Base
Candelabra
Number of Lights
2
Shade Finish
Clear Beveled
Shade Material
Glass
Rated Location
Wet

Description

With a classic silhouette, this two-light outdoor wall light is great for illuminating a porch or walkway. The clean lines of the frame are streamlined with a sleek and modern black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.