Beacon 3 Light Outdoor Chain Mount Ceiling Fixture, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 568CHXL-ORB

  • Zoro # G705842025


product price:  $692.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Bulb Base Type
Candelabra
Length
12"
Width
12"
Height
21.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568CHXL-ORB
Zoro #
G705842025
UPC #
685659132588
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
21.5"
Chain Length
72"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
3
Bulb Base Type
Candelabra
Frame Material
Aluminium
Light Bulb Wattage
60 W
Frame Finish
Oil Rubbed Bronze
Shade Material
Glass
Style
Transitional
Dimmable
Yes
Series
Beacon
UL Listed
ETL/CETL Certified
Rated Location
Damp
Shade Finish
Clear Beveled

Description

With glass panels and highlighted exposed candelabras (not included), this three-light hanging light is perfect for a charming outdoor space. Put the finishing touch on a porch, or enclosed patio with the twisted edges of the frame in rubbed bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.