Beacon 3 Light Outdoor Flush Ceiling Mount Fixture, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 568F-ORB

  • Zoro # G905836329


product price: $320.00
/ea
Free Shipping & Returns

Key Features

Watts
40
Housing Finish
Oil Rubbed Bronze
Fixture Series
Beacon
Height
6"
Standards
ETL/CETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568F-ORB
Zoro #
G905836329
UPC #
685659132595
Country of Origin
China

Dimensions

Height
6"
Width
12"
Length
12"
Canopy Dimensions
12 in x 12 in

Details

Item
Outdoor Flush Mount
Watts
40
Housing Finish
Oil Rubbed Bronze
Fixture Series
Beacon
Standards
ETL/CETL Certified
Fixture Housing Material
Aluminium
Style
Transitional
Shade Material
Glass
Bulb Base
Medium
Shade Finish
Clear Beveled
Number of Lights
3
Rated Location
Damp
Dimmable
Yes

Description

Bask in the warmth of richly hued structure from this three-light ceiling light. In a rubbed bronze finish, the sleek lines from this modern outdoor light are full of charm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.