Beacon 3 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 568PHXLR-533PM-ORB

  • Zoro # G505836545


product price:  $681.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Lamps
3
Height
25.5"
Watts
60
Standards
ETL/CETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568PHXLR-533PM-ORB
Zoro #
G505836545
UPC #
685659134711
Country of Origin
China

Dimensions

Height
25.5"
Width
12"
Length
12"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Number of Lamps
3
Watts
60
Standards
ETL/CETL Certified
Series
Beacon
Bulb Base Type
Candelabra
Housing Material
Aluminium
Dimmable
Yes
Shade Finish
Clear Beveled
Style
Transitional
Shade Material
Glass
Rated Location
Wet

Description

Charming detailing brings a soft, nostalgic feel to the design of this outdoor post lantern. Spruce up a garden space, patio, or front yard with this sleek fixture and its warm rubbed bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.