Beacon 3 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 568PHXLR-564P-BK

  • Zoro # G405836546


product price: $1,326.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminium
Series
Beacon
Bulb Base Type
Candelabra
Standards
ETL/CETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568PHXLR-564P-BK
Zoro #
G405836546
UPC #
685659134599
Country of Origin
China

Dimensions

Height
93.75"
Width
14.25"
Length
14.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminium
Series
Beacon
Bulb Base Type
Candelabra
Standards
ETL/CETL Certified
Number of Lamps
3
Watts
60
Dimmable
Yes
Style
Transitional
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Beveled

Description

Attention to detail adds personality and charm to this village themed outdoor light. Set the pace in a garden or front yard space with its sleek black finish frame and see-through shade protecting candelabra-base bulb mounts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.