Beacon 3 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 568PHXLR-567P-BK

  • Zoro # G505836538


product price: $1,020.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
85.5"
Dimmable
Yes
Number of Lamps
3
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568PHXLR-567P-BK
Zoro #
G505836538
UPC #
685659134575
Country of Origin
China

Dimensions

Height
85.5"
Width
12"
Length
12"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Yes
Number of Lamps
3
Bulb Base Type
Candelabra
Series
Beacon
Standards
ETL/CETL Certified
Housing Material
Aluminium
Watts
60
Rated Location
Wet
Shade Finish
Clear Beveled
Style
Transitional
Shade Material
Glass

Description

An elegantly simple design yields a stylish look for a patio or front yard space. This black finish outdoor light adds personality to a custom designed garden or walkway and offers soft, radiant lighting as needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.