Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beacon 3 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 568PHXLS-536P-BK

  • Zoro # G805836498


product price: $1,266.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
ETL/CETL Certified
Length
12"
Series
Beacon
Number of Lamps
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568PHXLS-536P-BK
Zoro #
G805836498
UPC #
685659134629
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
107"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
ETL/CETL Certified
Series
Beacon
Number of Lamps
3
Dimmable
Yes
Bulb Base Type
Candelabra
Watts
60
Housing Material
Aluminium
Style
Transitional
Rated Location
Wet
Shade Finish
Clear Beveled
Shade Material
Glass

Description

Adopt the charming look of an industrial era village. With a cool black finish, this outdoor light is a great choice for a custom back yard space or a fence-side front walkway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.