Beacon 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 568PHXLS-536P-ORB

  • Zoro # G805836511


product price:  $1,256.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Width
12"
Housing Material
Aluminium
Bulb Base Type
Candelabra
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568PHXLS-536P-ORB
Zoro #
G805836511
UPC #
685659134728
Country of Origin
China

Dimensions

Width
12"
Height
107"
Length
12"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Housing Material
Aluminium
Bulb Base Type
Candelabra
Watts
60
Number of Lamps
3
Standards
ETL/CETL Certified
Series
Beacon
Dimmable
Yes
Shade Finish
Clear Beveled
Shade Material
Glass
Rated Location
Wet
Style
Transitional

Description

Rubbed bronze offers an exquisitely warm finish to this outdoor light, delivering an enticing lift to a back yard or front walkway. This tall outdoor light creates a nostalgic traditional village theme as it offers a perfect level of illumination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.