Zoro Homepage

Beacon 3 Light Outdoor Wall Sconce, Black & Clear Beveled

  • Mfr # 568XL-BK

  • Zoro # G405836553


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Width
12"
Height
22.5"
Length
13.5"
Series
Beacon
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568XL-BK
Zoro #
G405836553
UPC #
685659132168
Country of Origin
China

Dimensions

Width
12"
Height
22.5"
Length
13.5"
Canopy Dimensions
7-1/4 in x 10-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Beacon
Watts
60
Finish
Black
Standards
ETL/CETL Certified
Housing Material
Aluminium
Dimmable
Yes
Shade Finish
Clear Beveled
Shade Material
Glass
Bulb Base
Candelabra
Style
Transitional
Number of Lights
3
Rated Location
Wet

Description

Dress up a modern outdoor space with the classic silhouette of this three-light outdoor wall light. Streamline and radiate with the sleek black finish over clean lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.