Beacon 4 Light Outdoor Chain Mount Ceiling Fixture, Black & Clear Beveled

  • Mfr # 568CHXXL-BK

  • Zoro # G405842028


product price: $1,210.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
4
Bulb Base Type
Candelabra
Length
16"
Width
16"
Height
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568CHXXL-BK
Zoro #
G405842028
UPC #
685659161472
Country of Origin
China

Dimensions

Length
16"
Width
16"
Height
28"
Chain Length
72"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
4
Bulb Base Type
Candelabra
Light Bulb Wattage
60 W
Frame Finish
Black
Series
Beacon
Style
Transitional
Frame Material
Aluminum
UL Listed
CUL/cETLu
Dimmable
Yes
Shade Material
Glass
Shade Finish
Clear Beveled
Rated Location
Damp

Description

Exterior spaces welcome the charming village-inspired design of this four-light outdoor chain mount ceiling light fixture from the Beacon collection. A tapered rectangular matte black finish aluminum frame invokes a nautical-like housing silhouette with matching candelabra-style bulb mounts and chain, as clear beveled glass panels provide a see-through view. Add soft, romantic style to decks, patios, gazebos, and porches with this ornate light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.