Shop Z-LITE
See all product information
Create Account
Beacon 4 Light Outdoor Post Mount Fixture, Black & Clear Beveled
- Mfr # 568PHXXLR-BK
- Zoro # G605836636
product price:Â
$
1,206.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Standards
CUL/cETLu
Number of Lamps
4
Width
16"
Length
16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 568PHXXLR-BK
- Zoro #
- G605836636
- UPC #
- 685659161489
- Country of Origin
- China
- Item
- Outdoor Post Mount Fixture
- Finish
- Black
- Standards
- CUL/cETLu
- Number of Lamps
- 4
- Series
- Beacon
- Dimmable
- Yes
- Watts
- 60
- Bulb Base Type
- Candelabra
- Housing Material
- Aluminum
- Rated Location
- Wet
- Shade Material
- Glass
- Style
- Transitional
- Shade Finish
- Clear Beveled
Dimensions
- Width
- 16"
- Length
- 16"
- Height
- 31"
Description
Soft, romantic village-inspired aesthetics lend a timeless look to this four-light outdoor post mount fixture. From the Beacon collection, this fixture features a house-like silhouette made of matte black finish aluminum with clear beveled glass panels. A charming candelabra-style bulb mount unit reinforces the nautical village flavor of this exceptional fixture.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.