Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beacon 4 Light Outdoor Post Mount Fixture, Black & Clear Beveled

  • Mfr # 568PHXXLS-BK

  • Zoro # G105836631


product price: $1,220.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
CUL/cETLu
Length
16"
Watts
60
Width
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568PHXXLS-BK
Zoro #
G105836631
UPC #
685659161496
Country of Origin
China

Dimensions

Length
16"
Width
16"
Height
29.75"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Standards
CUL/cETLu
Watts
60
Dimmable
Yes
Bulb Base Type
Candelabra
Number of Lamps
4
Series
Beacon
Housing Material
Aluminum
Style
Transitional
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear Beveled
Coastal Item
Yes

Description

The Beacon collection offers this classic, stylish four-light outdoor post mount fixture to customize a sophisticated ensemble of patio, deck, or walkway spaces. Crafted of matte black finish aluminum, its house-like form features a traditional silhouette with clear beveled glass panels and a charming bulb mount unit that's ideal for romantic candelabra-style bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.