Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 568PHXXLS-536P-BK

  • Zoro # G105836648


product price: $1,790.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
CUL/cETLu
Bulb Base Type
Candelabra
Housing Material
Aluminum
Height
124.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568PHXXLS-536P-BK
Zoro #
G105836648
UPC #
685659166224
Country of Origin
China

Dimensions

Height
124.5"
Width
16"
Length
16"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
CUL/cETLu
Bulb Base Type
Candelabra
Housing Material
Aluminum
Dimmable
Yes
Number of Lamps
4
Watts
60
Series
Beacon
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Beveled
Style
Transitional

Description

Keep it simple and classic with this four-light outdoor post mounted fixture from the Beacon collection. Transitional and modern motifs merge to create a sophisticated light and post from cool matte black finish aluminum. Clear beveled glass panels show through to candelabra-style bulb mounts, offering a tasteful design-forward look with village-influenced charm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.