Zoro Homepage

Beacon 4 Light Outdoor Wall Sconce, Black & Clear Beveled

  • Mfr # 568XXL-BK

  • Zoro # G105836556


product price: $1,421.99
/ea
Free Shipping & Returns

Key Features

Width
16"
Height
30.25"
Length
17.75"
Series
Beacon
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568XXL-BK
Zoro #
G105836556
UPC #
685659161465
Country of Origin
China

Dimensions

Width
16"
Height
30.25"
Length
17.75"
Canopy Dimensions
8-3/4 in x 14 in

Details

Item
Outdoor Wall Sconce
Series
Beacon
Watts
60
Finish
Black
Standards
CUL/cETLu
Housing Material
Aluminum
Rated Location
Wet
Dimmable
Yes
Style
Transitional
Number of Lights
4
Bulb Base
Candelabra
Shade Material
Glass
Shade Finish
Clear Beveled

Description

Sporting construction of bold matte black finish aluminum, this four-light outdoor wall sconce from the Beacon collection offers a village-inspired look with tons of charm. Mount this light to a home structure, gazebo, or pool house for a dose of sophistication. Clear beveled glass panels add a perfect view of a romantic candelabra-style bulb mounting unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.