Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beau 1 Light Wall Sconce, Matte Black/Clear Ribbed, 4.5 In W

  • Mfr # 740-1S-MB

  • Zoro # G215558669


product price: $136.00
/ea
Free Shipping & Returns

Key Features

Height
16.75 in
Width
4.5 in
Dimmable
Yes
Lamp Included
No
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740-1S-MB
Zoro #
G215558669
UPC #
-
Country of Origin
China

Dimensions

Height
16.75 in
Width
4.5 in
Length
4 in
Backplate Dimensions
4.5" W x 4.5" H

Details

Dimmable
Yes
Item
Wall Sconce
Lamp Included
No
Number of Bulbs
1
Energy Star Compliant
No
Watts
60W
Lamp Base
Medium
Standards
UL/CUL Certified
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Shade Color
Clear Ribbed
Collection
Beau
Application
Bathroom; Powder Room; Bedroom; Hallway
Frame Finish
Matte Black
Location Rating
Damp
Shade Material
Glass
Frame Material
Steel

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.