Zoro Homepage

Beau 1 Light Wall Sconce, Rubbed Brass & Clear

  • Mfr # 3031-1S-RB

  • Zoro # G205840965


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Height
16.75"
Width
4.5"
Dimmable
Yes
Finish
Rubbed Brass
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-1S-RB
Zoro #
G205840965
UPC #
685659159165
Country of Origin
China

Dimensions

Height
16.75"
Width
4.5"
Length
3.75"
Canopy Dimensions
4-1/2 in x 4-1/2 in

Details

Dimmable
Yes
Finish
Rubbed Brass
Item
Wall Sconce
Lamp Watts
60
Standards
CUL/cETLu
Series
Beau
Housing Material
Steel
Shade Finish
Clear
Shade Material
Glass
Number of Lights
1
Rated Location
Damp
Bulb Base
Medium
Frame Material
Steel

Description

Illuminate a hallway, stairwell, or powder room with this elegant metal wall sconce. Featuring a tasteful, textured glass shade and a rich rubbed brass finish, this single-light sconce adds effortless sophistication to any room of the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.