Zoro Homepage

Beau 10 Light Chandelier, Bronze & Clear

  • Mfr # 3031-10BRZ

  • Zoro # G505835760


product price: $1,258.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Bronze
Width
46"
Standards
CUL/cETLu
Length
46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-10BRZ
Zoro #
G505835760
UPC #
685659161380
Country of Origin
China

Dimensions

Width
46"
Length
46"
Height
40"
Cord/Wire Length
170 in
Chain Length
120 in
Canopy Dimensions
5 in x 5 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Bronze
Number of Lights
10
Standards
CUL/cETLu
Dimmable
Yes
Series
Beau
Housing Material
Steel
Material
Steel
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Shade Finish
Clear
Shade Material
Glass
Bulb Base
Medium
Rated Location
Damp

Description

The elegant look of Euro-inspired majesty mixes with industrial flavor to create the Beau ten-light chandelier. Commanding in presence while still offering versatility and blendability, this circular fixture features a bronze finish steel frame nestling perfectly placed slender fluted glass shades. Vintage influence works in transitional living and dining spaces with this chic chandelier and its surprisingly contrasting design elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.