Zoro Homepage

Beau 10 Light Chandelier, Rubbed Brass & Clear

  • Mfr # 3031-10RB

  • Zoro # G205835688


product price: $1,583.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Length
46"
Material
Steel
Height
40"
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-10RB
Zoro #
G205835688
UPC #
685659161397
Country of Origin
China

Dimensions

Length
46"
Height
40"
Width
46"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
170 in
Chain Length
120 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Rubbed Brass
Material
Steel
Number of Lights
10
Housing Material
Steel
Color
Rubbed Brass
Dimmable
Yes
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Series
Beau
Standards
CUL/cETLu
Shade Material
Glass
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium

Description

With its textured glass shades and rich rubbed brass finish, this ten-light chandelier adds effortless sophistication to a transitional or modern home. Suspend this stately fixture over a dining table to illuminate your surroundings with warm ambiance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.