Zoro Homepage

Beau 2 Light Wall Sconce, Bronze & Clear

  • Mfr # 3031-2S-BRZ

  • Zoro # G805841003


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Bronze
Standards
CUL/cETLu
Length
8.25"
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-2S-BRZ
Zoro #
G805841003
UPC #
685659159127
Country of Origin
China

Dimensions

Height
16.75"
Width
3.75"
Length
8.25"
Canopy Dimensions
4 in x 4 in
Backplate Dimensions
4.5 in L x 4.5 in W

Details

Dimmable
Yes
Finish
Bronze
Item
Wall Sconce
Standards
CUL/cETLu
Housing Material
Steel
Series
Beau
Lamp Watts
60
Shade Material
Glass
Frame Material
Steel
Bulb Base
Medium
Shade Finish
Clear
Number of Lights
2
Rated Location
Damp

Description

Doubling the illuminating power of accent lighting, the Beau two-light wall sconce delivers on sophisticated style and a sensible minimalist design. Add this fixture to a contemporary hallway, entryway, or bedroom, delivering an upscale modern vibe with a minimalist aesthetic. Sleek tubular fluted glass shades sit side by side, mounted to a wall plate and frame made of bold bronze steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.