Zoro Homepage

Beau 2 Light Wall Sconce, Brushed Nickel/Clear Ribbed, 8 In W

  • Mfr # 740-2S-BN

  • Zoro # G215558553


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Height
16.75 in
Width
8 in
Dimmable
Yes
Shade Color
Clear Ribbed
Number of Bulbs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740-2S-BN
Zoro #
G215558553
UPC #
-
Country of Origin
China

Dimensions

Height
16.75 in
Width
8 in
Length
4 in
Backplate Dimensions
4.5" W x 4.5" H

Details

Dimmable
Yes
Item
Wall Sconce
Shade Color
Clear Ribbed
Number of Bulbs
2
Lamp Base
Medium
Standards
UL/CUL Certified
Energy Star Compliant
No
Lamp Included
No
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Watts
60W
Shade Material
Glass
Application
Bathroom; Powder Room; Bedroom; Hallway
Collection
Beau
Frame Finish
Brushed Nickel
Frame Material
Steel
Location Rating
Damp

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.