Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beau 2 Light Wall Sconce, Rubbed Brass & Clear

  • Mfr # 3031-2S-RB

  • Zoro # G705840786


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Height
16.75"
Width
8.25"
Dimmable
Yes
Finish
Rubbed Brass
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-2S-RB
Zoro #
G705840786
UPC #
685659159134
Country of Origin
China

Dimensions

Height
16.75"
Width
8.25"
Length
3.75"
Canopy Dimensions
4 in x 4 in
Backplate Dimensions
4.5 in L x 4.5 in W

Details

Dimmable
Yes
Finish
Rubbed Brass
Item
Wall Sconce
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
60
Series
Beau
Rated Location
Damp
Frame Material
Steel
Shade Finish
Clear
Shade Material
Glass
Bulb Base
Medium
Number of Lights
2

Description

Add effortless sophistication to transitional or modern decor with this elegant, two-light wall sconce. With a strong steel frame in a rubbed brass finish and two elegant, textured glass shades, this fixture adds inviting ambiance to hallways, stairwells, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.