Zoro Homepage

Beau 2 Light Wall Sconce, Rubbed Brass/Clear Ribbed, 8 In W

  • Mfr # 740-2S-RB

  • Zoro # G015558708


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Height
16.75 in
Width
8 in
Dimmable
Yes
Watts
60W
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740-2S-RB
Zoro #
G015558708
UPC #
-
Country of Origin
China

Dimensions

Height
16.75 in
Width
8 in
Length
4 in
Backplate Dimensions
4.5" W x 4.5" H

Details

Dimmable
Yes
Item
Wall Sconce
Watts
60W
Energy Star Compliant
No
Shade Color
Clear Ribbed
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Lamp Base
Medium
Standards
UL/CUL Certified
Number of Bulbs
2
Lamp Included
No
Frame Material
Steel
Frame Finish
Rubbed Brass
Collection
Beau
Location Rating
Damp
Application
Bathroom; Powder Room; Bedroom; Hallway
Shade Material
Glass

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.