Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beau 6 Light Chandelier, Bronze & Clear

  • Mfr # 3031-6BRZ

  • Zoro # G405835426


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Bronze
Dimmable
Yes
Series
Beau
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-6BRZ
Zoro #
G405835426
UPC #
685659161441
Country of Origin
China

Dimensions

Length
26"
Height
36"
Width
26"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Bronze
Dimmable
Yes
Series
Beau
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Number of Lights
6
Standards
CUL/cETLu
Housing Material
Steel
Material
Steel
Shade Material
Glass
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear

Description

Indulge in a trending love of industrial-inspired decor with the Beau six-light chandelier, embracing its artful circular silhouette and the combination of steel and chic glass. This design-forward fixture offers an unforgettable aesthetic with a bronze finish steel frame and accents and evenly placed slender fluted glass shades. The contrast in materials speaks to a truly transitional motif that delivers versatility, a dramatic feel, and a superb source of ambient lighting in a kitchen or living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.