Zoro Homepage

Beau 6 Light Chandelier, Rubbed Brass & Clear

  • Mfr # 3031-6RB

  • Zoro # G305835335


product price: $636.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Length
26"
Housing Material
Steel
Height
36"
Color
Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-6RB
Zoro #
G305835335
UPC #
685659161458
Country of Origin
China

Dimensions

Length
26"
Height
36"
Width
26"
Canopy Dimensions
5 in x 5 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Rubbed Brass
Housing Material
Steel
Color
Rubbed Brass
Dimmable
Yes
Number of Lights
6
Material
Steel
Series
Beau
Standards
CUL/cETLu
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Shade Finish
Clear
Shade Material
Glass
Bulb Base
Medium
Rated Location
Damp

Description

Elevate a dining room with sophisticated styling and warm, inviting ambiance. This round, metal chandelier blends a rich, rubbed brass finish and six textured glass shades to create an elegant fixture that beautifully illuminates transitional or modern decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.