Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beau 7 Light Chandelier, Bronze & Clear

  • Mfr # 3031-7L-BRZ

  • Zoro # G105835320


product price: $650.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Bronze
Length
44"
Standards
CUL/cETLu
Height
13.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-7L-BRZ
Zoro #
G105835320
UPC #
685659159219
Country of Origin
China

Dimensions

Length
44"
Height
13.25"
Width
16"
Cord/Wire Length
170 in
Canopy Dimensions
15-3/4 in x 4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Bronze
Standards
CUL/cETLu
Series
Beau
Number of Lights
7
Material
Steel
Dimmable
Yes
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Housing Material
Steel
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp
Shade Material
Glass

Description

Clean geometric silhouetting flatters the Beau seven-light island/billiard light, an excellent option for adding ambient lighting in a transitional kitchen or entertaining space. This classic fixture offers a linear profile carefully arranging tall cylindrical fluted glass shades along a steel frame crafted of gleaming bronze finish steel. Suspension cords with industrial-inspired accenting brings a chic transitional quality to this sophisticated island/billiards light that adapts beautifully to entertaining spaces of all types.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.