Zoro Homepage

Beau 8 Light Chandelier, Bronze & Clear

  • Mfr # 3031-8BRZ

  • Zoro # G905835346


product price: $692.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Bronze
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Height
40"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-8BRZ
Zoro #
G905835346
UPC #
685659161410
Country of Origin
China

Dimensions

Height
40"
Length
33"
Width
33"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5 in x 5 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Bronze
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Steel
Material
Steel
Number of Lights
8
Series
Beau
Shade Finish
Clear
Rated Location
Damp
Shade Material
Glass
Bulb Base
Medium

Description

A striking theatrical vibe stands out in the design of the Beau bronze eight-light chandelier, a captivating fixture serving as a focal point in a transitional space. Infuse drama in a dining or living room with this chic chandelier featuring a ring frame made of bronze finish steel with coordinating bulb mounts and accents. Providing a tasteful contrast, slender clear fluted glass shades encircle to offer an even delivery of ambient lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.