Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beau 9 Light Chandelier, Bronze & Clear

  • Mfr # 3031-9L-BRZ

  • Zoro # G505835630


product price: $836.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Bronze
Standards
CUL/cETLu
Series
Beau
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-9L-BRZ
Zoro #
G505835630
UPC #
685659159189
Country of Origin
China

Dimensions

Height
13.25"
Length
56"
Width
16"
Canopy Dimensions
30-1/4 in x 4 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Bronze
Standards
CUL/cETLu
Series
Beau
Dimmable
Yes
Housing Material
Steel
Number of Lights
9
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Material
Steel
Shade Material
Glass
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp

Description

A classic candlestick motif delivers romantic flavor to the Beau nine-light island/billiard light, an exceptional fixture styled to create a theatrical mood in an entertaining or kitchen space. Bring the lore of industrial-inspired rustic charm with a contrast of bronze finish steel and sparkling clear fluted glass shades, all arranged in a linear fashion. This light frames a kitchen island, billiards table, or any element in a custom living area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.